Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50VT-K30---30LW Parts - Carrier Packaged Heat Pump
Brand:
Carrier
SKU:
50VT-K30---30LW
Description
–
This item is a Carrier Packaged Heat Pump.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
36
Replacement Parts
Base Rail, 50ES500106
SKU:
50ES500106
Carrier
Filter Drier Replacement, KH43LZ074
SKU:
KH43LZ074
Carrier
Transformer HT01BD209
SKU:
HT01BD209
Carrier
24V 4 Way Reversing Valve, EF17BZ113
SKU:
EF17BZ113
Carrier
Motor Mount Arm, HC98ZZ250
SKU:
HC98ZZ250
Carrier
Tab, 48GS500584
SKU:
48GS500584
Carrier
Valve Body, EC39EZ065
SKU:
EC39EZ065
Carrier
Raceway Ofm 13, 50ES500420
SKU:
50ES500420
Carrier
Accumulator, KH71KJ140
SKU:
KH71KJ140
Carrier
Support Bracket, 48GS500461
SKU:
48GS500461
Carrier
Panel Compressor Side, 50ES500101
SKU:
50ES500101
Carrier
Core Valve, EC39EZ067
SKU:
EC39EZ067
Carrier
Top Assembly,Evap.(2% Air Leak Opt.), 48VL400442
SKU:
48VL400442
Carrier
Insulation Assembly Panel Coil Small, 50ES400431
SKU:
50ES400431
Carrier
Thermostatic Expansion Valve Kit, EA36YP149
SKU:
EA36YP149
Carrier
Insulation Assembly Panel Duct Small, 50ES400430
SKU:
50ES400430
Carrier
Grommet KA56TR056
SKU:
KA56TR056
Carrier
Insulation Assembly Elec Panel, 50ES400392
SKU:
50ES400392
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video