Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50XCA06AAPE6AE0 Parts -Omnizone 5 Ton Air-Cooled Indoor Self-Contained System (208/230-3-60)
Brand:
Carrier
SKU:
50XCA06AAPE6AE0
Description
–
Omnizone 5 Ton Air-Cooled Indoor Self-Contained System (208/230-3-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
37
Replacement Parts
Plug Compressor W/ Wires, HY07MP280
SKU:
HY07MP280
Carrier
Motor 1.5 Hp200/230/4 60V, 99MS0427BA260106
SKU:
99MS0427BA260106
Carrier
Gasket 50 Ft, 20840
SKU:
20840
Carrier
Al Fin/Cu Tube, 375-260741-002
SKU:
375-260741-002
Carrier
Gasket Replacement, 39MA50006601
SKU:
39MA50006601
Carrier
Blower Pulley, KR51BE812
SKU:
KR51BE812
Carrier
Transformer Replacement, HT01BD704
SKU:
HT01BD704
Carrier
Key, AW01ZA093
SKU:
AW01ZA093
Carrier
Compressor Lockout Sensing Relay, 38HQ660014
SKU:
38HQ660014
Carrier
Block,Terminal(Tb2), HY84EF011
SKU:
HY84EF011
Carrier
Fusible Plug (Coil), EK02JA203
SKU:
EK02JA203
Carrier
Core Valve, EC39EZ067
SKU:
EC39EZ067
Carrier
Flare Cap Fitting, 99CC409372
SKU:
99CC409372
Carrier
Wiring Assembly, 037-00239
SKU:
037-00239
Carrier
Clamp,Tube, KA66AA050
SKU:
KA66AA050
Carrier
Transducer Pressure, HK05ZZ010
SKU:
HK05ZZ010
Carrier
DPST 24V Pilot Duty Relay, HN61KK324
SKU:
HN61KK324
Carrier
Grommet, P041-5103
SKU:
P041-5103
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video