Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50ZHC04830 Parts -Comfort 4 Ton 14 SEER Residential Packaged Heat Pump Unit (Tin-Plated Indoor Coil)
Brand:
Carrier
SKU:
50ZHC04830
Description
–
Comfort 4 Ton 14 SEER Residential Packaged Heat Pump Unit (Tin-Plated Indoor Coil)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
56
Replacement Parts
Harness Assembly HP Z ChassisAssembly, 50ZH400523
SKU:
50ZH400523
Carrier
Flange Duct 14 X 20, 50ZP500667
SKU:
50ZP500667
Carrier
Compressor, ABG042KAB
SKU:
ABG042KAB
Carrier
Coil Cond. Al/Cu, 50ZH400646
SKU:
50ZH400646
Carrier
Top Cover Assembly, 50ZP400614
SKU:
50ZP400614
Carrier
Defrost Control Board, HK32EA007
SKU:
HK32EA007
Carrier
Insulation Assembly Side Wrapper 42, 50ZP400737
SKU:
50ZP400737
Carrier
Valve TXV, EA36YP203
SKU:
EA36YP203
Carrier
Blower Wheel LA22LA094
SKU:
LA22LA094
Carrier
Basepan, 50ZP400053
SKU:
50ZP400053
Carrier
1/2"X7/8"Odf 24V Reversing Valve, EF17BZ271
SKU:
EF17BZ271
Carrier
Grille Outlet, 50ZH500246
SKU:
50ZH500246
Carrier
Panel,Electrical, 50ZP500345
SKU:
50ZP500345
Carrier
Wrapper Side Louver 42, 50ZP500676
SKU:
50ZP500676
Carrier
Coil Evap Al/Cu, 50ZH400676
SKU:
50ZH400676
Carrier
Grommet, KA56DS001
SKU:
KA56DS001
Carrier
Crankcase Heater 240V, CPCRKHTR004A00
SKU:
CPCRKHTR004A00
Carrier
Bushing Replacement, HY93NH069
SKU:
HY93NH069
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video