Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50ZPC04830 Parts -Comfort 4 Ton 14 SEER Residential Packaged Air Conditioning Unit (Tin-Plated Coil)
Brand:
Carrier
SKU:
50ZPC04830
Description
–
Comfort 4 Ton 14 SEER Residential Packaged Air Conditioning Unit (Tin-Plated Coil)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
50
Replacement Parts
Flange Duct 14 X 20, 50ZP500667
SKU:
50ZP500667
Carrier
Metering Device Indoor Piston, EA52PT080
SKU:
EA52PT080
Carrier
Insulation Assembly,Side Wrapper, 50ZP400738
SKU:
50ZP400738
Carrier
Filter Drier Replacement, KH43LG095
SKU:
KH43LG095
Carrier
Top Cover Assembly, 50ZP400614
SKU:
50ZP400614
Carrier
Coil Evap Al/Cu, 50ZP401028
SKU:
50ZP401028
Carrier
Insulation Assembly Compr Supply 42", 50ZP400732
SKU:
50ZP400732
Carrier
Harness Assembly, 50ZP400770
SKU:
50ZP400770
Carrier
Basepan, 50ZP400053
SKU:
50ZP400053
Carrier
Coil Condal On 50Zp4 00137, 50ZP400691
SKU:
50ZP400691
Carrier
Housing Assembly, 50ZP400373
SKU:
50ZP400373
Carrier
Grille Outlet, 50ZH500246
SKU:
50ZH500246
Carrier
Scroll Compressor, ZP42K6E-PFV-830
SKU:
ZP42K6E-PFV-830
Carrier
Panel,Electrical, 50ZP500345
SKU:
50ZP500345
Carrier
Grommet, KA56DS001
SKU:
KA56DS001
Carrier
Crankcase Heater 240V, CPCRKHTR004A00
SKU:
CPCRKHTR004A00
Carrier
Bushing Replacement, HY93NH069
SKU:
HY93NH069
Carrier
Air Duct Metal Ring, 50ZP500031
SKU:
50ZP500031
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video