Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
58CTW045---10112 Parts -Performance 80% AFUE 45000 Btuh 2-Stage Variable Speed Multipoise Gas Furnace
Brand:
Carrier
SKU:
58CTW045---10112
Description
–
Performance 80% AFUE 45000 Btuh 2-Stage Variable Speed Multipoise Gas Furnace
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
52
Replacement Parts
Door Bracket, 336698-401
SKU:
336698-401
Carrier
Ignitor Bracket, 329749-401
SKU:
329749-401
Carrier
Pressure Switch Replacement, HK06WC093
SKU:
HK06WC093
Carrier
Harness Assembly Blower, 337553-701
SKU:
337553-701
Carrier
14.5" Bottom Filter Rack Kit For Gas Furnace, KGBFR0401B14
SKU:
KGBFR0401B14
Carrier
Burner Orifice #46, LH32DB208
SKU:
LH32DB208
Carrier
Gasket Kit, 336920-751
SKU:
336920-751
Carrier
Cell Panel Kit, 326704-751
SKU:
326704-751
Carrier
Mounting Brkt, 336542-401
SKU:
336542-401
Carrier
Part Assembly, Orifice , 323267-701
SKU:
323267-701
Carrier
Blower Door Safety Switch, HR54ZA006
SKU:
HR54ZA006
Carrier
Orifice Part Assembly #43
SKU:
323267-702
Carrier
DPST 24V Pilot Duty Relay, HN61KK324
SKU:
HN61KK324
Carrier
Natural Burner Orifice, 323267-703
SKU:
323267-703
Carrier
Outer Door Kit, 336918-751
SKU:
336918-751
Carrier
Filter Retainer, 327276-402
SKU:
327276-402
Carrier
Box Aux J, 336688-401
SKU:
336688-401
Carrier
Blower Housing Kit, 336919-751
SKU:
336919-751
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video