Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
58CTW070---11116 Parts -Performance 80% AFUE 70000 Btuh 2-Stage Variable Speed Multipoise Gas Furnace
Brand:
Carrier
SKU:
58CTW070---11116
Description
–
Performance 80% AFUE 70000 Btuh 2-Stage Variable Speed Multipoise Gas Furnace
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
52
Replacement Parts
Door Bracket, 336698-401
SKU:
336698-401
Carrier
Ignitor Bracket, 329749-401
SKU:
329749-401
Carrier
Harness Assembly Blower, 337553-701
SKU:
337553-701
Carrier
Power Choke, HT08AH115
SKU:
HT08AH115
Carrier
Gasket Replacement, 327260-401
SKU:
327260-401
Carrier
Door Assembly Blower, 336888-774
SKU:
336888-774
Carrier
Cover Box Aux J, 336881-701
SKU:
336881-701
Carrier
Burner Orifice #46, LH32DB208
SKU:
LH32DB208
Carrier
Inducer Fan Blade, LA660003
SKU:
LA660003
Carrier
Gasket Kit, 336920-751
SKU:
336920-751
Carrier
Blower Wheel LA22LA019
SKU:
LA22LA019
Carrier
17.5" Bottom Filter Rack Kit For Gas Furnace, KGBFR0501B17
SKU:
KGBFR0501B17
Carrier
Bracket Control Mounting, 336542-402
SKU:
336542-402
Carrier
Cell Panel Kit, 326704-753
SKU:
326704-753
Carrier
Part Assembly, Orifice , 323267-701
SKU:
323267-701
Carrier
Blower Door Safety Switch, HR54ZA006
SKU:
HR54ZA006
Carrier
Orifice Part Assembly #43
SKU:
323267-702
Carrier
Fan Clip, AS31XH280
SKU:
AS31XH280
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video