Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
58SB0A045E171312 Parts - Carrier Comfort 80% AFUE Gas Furnace
Brand:
Carrier
SKU:
58SB0A045E171312
Description
–
This item is a Carrier Comfort 80% AFUE Gas Furnace.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
49
Replacement Parts
Door Bracket, 336698-401
SKU:
336698-401
Carrier
Ignitor Bracket, 329749-401
SKU:
329749-401
Carrier
Control Board, HK42FZ086
SKU:
HK42FZ086
Carrier
Gasket Replacement, 327260-401
SKU:
327260-401
Carrier
Cover Box Aux J, 336881-701
SKU:
336881-701
Carrier
Gasket Kit, 336920-751
SKU:
336920-751
Carrier
Tube, 320890-323
SKU:
320890-323
Carrier
Bracket Control Mounting, 336542-402
SKU:
336542-402
Carrier
Blower Door Safety Switch, HR54ZA006
SKU:
HR54ZA006
Carrier
Fan Clip, AS31XH280
SKU:
AS31XH280
Carrier
Blower Motor, HD44MQ136
SKU:
HD44MQ136
Carrier
Outlet Gasket, 327259-401
SKU:
327259-401
Carrier
Blower Wheel LA22ZA121
SKU:
LA22ZA121
Carrier
Box Aux J, 336688-401
SKU:
336688-401
Carrier
Blower Housing Kit, 336919-752
SKU:
336919-752
Carrier
Clip nylon Harness Retainer, 327595-401
SKU:
327595-401
Carrier
24V Gas Valve 1/2" NPT, 3.5" WC., EF32CW210
SKU:
EF32CW210
Carrier
Inducer Housing Kit, 326627-751
SKU:
326627-751
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video