Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
59SC2B080S171116 Parts -Comfort 92% AFUE 80000 Btuh Multipoise Gas Furnace
Brand:
Carrier
SKU:
59SC2B080S171116
Description
–
Comfort 92% AFUE 80000 Btuh Multipoise Gas Furnace
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
76
Replacement Parts
L210-20F Limit Switch, 338085-758
SKU:
338085-758
Carrier
Strip Seal, 337532-407
SKU:
337532-407
Carrier
Turbulator, 338895-411
SKU:
338895-411
Carrier
Plate Assembly Top, 336846-702
SKU:
336846-702
Carrier
Harness Assembly Motor, 338501-701
SKU:
338501-701
Carrier
Plug Button Kit, 338484-754
SKU:
338484-754
Carrier
Heat Exchanger Kit Condensing, 336774-765-CBP
SKU:
336774-765-CBP
Carrier
Nat To Reg.LP Kit Gas Valve - Spring, EF39ZW023
SKU:
EF39ZW023
Carrier
Loose Parts Bag, 337668-701
SKU:
337668-701
Carrier
Burner Orifice #46, LH32DB208
SKU:
LH32DB208
Carrier
Gas Valve Adapter Kit, 92-1003
SKU:
92-1003
Carrier
Black Plastic Cooling Fan Blade, LA660002
SKU:
LA660002
Carrier
2" Concentric Vent Kit, KGAVT0701CVT
SKU:
KGAVT0701CVT
Carrier
Twinning Kit, KGATW0701HSI
SKU:
KGATW0701HSI
Carrier
17.5" Bottom Filter Rack Kit For Gas Furnace, KGBFR0501B17
SKU:
KGBFR0501B17
Carrier
Blower Wheel LA22LA019
SKU:
LA22LA019
Carrier
Inducer Inlet Choke Plate, 337682-401
SKU:
337682-401
Carrier
Mounting Brkt, 336542-401
SKU:
336542-401
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video