Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
59SC2C040S171112 Parts -Comfort 92% AFUE 40000 Btuh Multipoise Gas Furnace 115 VAC
Brand:
Carrier
SKU:
59SC2C040S171112
Description
–
Comfort 92% AFUE 40000 Btuh Multipoise Gas Furnace 115 VAC
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
80
Replacement Parts
Strip Seal, 337532-407
SKU:
337532-407
Carrier
Plate Assembly Top, 336846-702
SKU:
336846-702
Carrier
Turbulator, 338895-412
SKU:
338895-412
Carrier
Harness Assembly Motor, 338501-701
SKU:
338501-701
Carrier
Plug Button Kit, 338484-754
SKU:
338484-754
Carrier
Nat To Reg.LP Kit Gas Valve - Spring, EF39ZW023
SKU:
EF39ZW023
Carrier
Loose Parts Bag, 337668-701
SKU:
337668-701
Carrier
Burner Orifice #46, LH32DB208
SKU:
LH32DB208
Carrier
Mobile Home Conversion Kit, KGBMH0601KIT
SKU:
KGBMH0601KIT
Carrier
Cell Panel Kit, 336772-759-CBP
SKU:
336772-759-CBP
Carrier
Gas Valve Adapter Kit, 92-1003
SKU:
92-1003
Carrier
2" Concentric Vent Kit, KGAVT0701CVT
SKU:
KGAVT0701CVT
Carrier
Black Plastic Cooling Fan Blade, LA660002
SKU:
LA660002
Carrier
Filter Retainer 17 Long, 328988-402
SKU:
328988-402
Carrier
17.5" Bottom Filter Rack Kit For Gas Furnace, KGBFR0501B17
SKU:
KGBFR0501B17
Carrier
Blower Wheel LA22LA019
SKU:
LA22LA019
Carrier
Inducer Inlet Choke Plate, 337682-402
SKU:
337682-402
Carrier
Part Assembly, Orifice , 323267-701
SKU:
323267-701
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video