Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
59SC2C120S241120 Parts -Comfort 92% AFUE 120000 Btuh Multipoise Gas Furnace
Brand:
Carrier
SKU:
59SC2C120S241120
Description
–
Comfort 92% AFUE 120000 Btuh Multipoise Gas Furnace
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
75
Replacement Parts
3" Concentric Vent Kit, KGAVT0801CVT
SKU:
KGAVT0801CVT
Carrier
Burner Kit, 336842-755-CBP
SKU:
336842-755-CBP
Carrier
Turbulator, 338895-412
SKU:
338895-412
Carrier
Harness Assembly Motor, 338501-701
SKU:
338501-701
Carrier
Nat To Reg.LP Kit Gas Valve - Spring, EF39ZW023
SKU:
EF39ZW023
Carrier
Loose Parts Bag, 337668-701
SKU:
337668-701
Carrier
Collector Box Kit
SKU:
339707-754-CBP
Carrier
Burner Orifice #46, LH32DB208
SKU:
LH32DB208
Carrier
Gas Valve Adapter Kit, 92-1003
SKU:
92-1003
Carrier
Mobile Home Conversion Kit, KGBMH0601KIT
SKU:
KGBMH0601KIT
Carrier
Black Plastic Cooling Fan Blade, LA660002
SKU:
LA660002
Carrier
Twinning Kit, KGATW0701HSI
SKU:
KGATW0701HSI
Carrier
Top Plate Assembly, 336846-704
SKU:
336846-704
Carrier
Inducer Inlet Choke Plate, 337682-402
SKU:
337682-402
Carrier
L165F-40 Limit Switch, HH12ZZ165
SKU:
HH12ZZ165
Carrier
Part Assembly, Orifice , 323267-701
SKU:
323267-701
Carrier
Harness Assembly, 339855-701
SKU:
339855-701
Carrier
Cell Panel Kit, 336772-767-CBP
SKU:
336772-767-CBP
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video