Apply to be a TradeMaster!
Main product image of 3 in 1 Tube Bender (1/4", 5/16", 3/8")
Magnifying glass
Hover image to zoom
3 in 1 Tube Bender (1/4", 5/16", 3/8")
Magnifying glass
Hover image to zoom
$42.70 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/4", 5/16"

Description

–
For 1/4" to 7/8" radius. Make fast bends on almost every size of soft copper, brass, aluminum, steel and soft stainless steel tubing to 180°.
  • For 1/4", 5/16" and 3/8" tubing.
  • Stationary hook holds tubing securely while bending.
  • Calibrated markings for bends up to 180°.
  • Versatile, short, compact design.

Specs

–
Product Type:

Bender

Size:

3/8"

1/4"

5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" OD ACR Copper 90° Long Turn Elbow
SKU: 20255
Elkhart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great solid tool

Easy to use - tubes form to the degree that the tool was set for.
Rookie user
Arvada colorado
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this tool bend Stainless steel tubing?

Asked by kevin 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This tool will bend soft stainless steel tubing.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy