Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
986TD60080C21A-A Parts - Carrier Evolution 96% AFUE Variable-Speed Gas Furnace
Brand:
Carrier
SKU:
986TD60080C21A-A
Description
–
This item is a Carrier Evolution 96% AFUE Variable-Speed Gas Furnace.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
45
Replacement Parts
3" Concentric Vent Kit, KGAVT0801CVT
SKU:
KGAVT0801CVT
Carrier
Condensate Freeze Protection Kit, KGAHT0201CFP
SKU:
KGAHT0201CFP
Carrier
Main Limit Switch Assembly, 338096-707
SKU:
338096-707
Carrier
Limit Switch M/R, Opens 350°F, HH18HA495
SKU:
HH18HA495
Carrier
Harness Assembly Motor, 338501-701
SKU:
338501-701
Carrier
External Condensate Trap Kit, KGAET0201ETK
SKU:
KGAET0201ETK
Carrier
Black Knob, 341066-402
SKU:
341066-402
Carrier
Control Board, HK42FZ122
SKU:
HK42FZ122
Carrier
Dual Pressure Switch, HK06MB020
SKU:
HK06MB020
Carrier
Tube Pressure Switch, 328270-409
SKU:
328270-409
Carrier
Return Air Temperature Sensor, HH79HZ006
SKU:
HH79HZ006
Carrier
Return Air Base, 21" Wide, KGARP0301B21
SKU:
KGARP0301B21
Carrier
Shelf Blower, 336807-705
SKU:
336807-705
Carrier
Panel Filler, 337673-703
SKU:
337673-703
Carrier
2" Concentric Vent Kit, KGAVT0701CVT
SKU:
KGAVT0701CVT
Carrier
Manifold, 336847-403
SKU:
336847-403
Carrier
Bracket Door, 336829-403
SKU:
336829-403
Carrier
24v 3.5"wc Gas Valve, EF33CW152
SKU:
EF33CW152
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video