Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
BS2AAN000225AAAA Parts - 80% AFUE 225000 Btuh Gas-Fired Steam Boiler
Brand:
Carrier
SKU:
BS2AAN000225AAAA
Description
–
80% AFUE 225000 Btuh Gas-Fired Steam Boiler
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
11
Replacement Parts
Tie Bar, Jacket, 7 Sec, 425-00-657
SKU:
425-00-657
Utica-Dunkirk
Low Water Cutoff, 433-00-522
SKU:
433-00-522
Carrier
Diverter, Draft, 425-70-677
SKU:
425-70-677
Carrier
Sight Glass Tube, 146-22-005
SKU:
146-22-005
Carrier
Pressuretrol, 146-62-015
SKU:
146-62-015
Carrier
Ignitor Module, LH660010
SKU:
LH660010
Carrier
Heat Exchanger, Tstd, W/tpng, 7 Section, 410-00-730
SKU:
410-00-730
Utica-Dunkirk
Pilot Tube Aluminum, 146-15-005-70
SKU:
146-15-005-70
Carrier
24V 3.5" Wc 1/2"X3/4" Gas Valve, EF680019
SKU:
EF680019
Carrier
Fuse Link Over Temp. Protector, 350001-2032
SKU:
350001-2032
Carrier
Burner (No Bracket), 146-15-532
SKU:
146-15-532
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video