Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
BS2AAN000225ABAA Parts - 80% AFUE 225000 Btuh Gas-Fired Steam Boiler
Brand:
Carrier
SKU:
BS2AAN000225ABAA
Description
–
80% AFUE 225000 Btuh Gas-Fired Steam Boiler
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
29
Replacement Parts
Nipple, 2, Mach, 433-00-976
SKU:
433-00-976
Utica-Dunkirk
Tie Bar, Jacket, 7 Sec, 425-00-657
SKU:
425-00-657
Utica-Dunkirk
Coupling, 1/2", 146-93-052
SKU:
146-93-052
Utica-Dunkirk
Tee, 1/2x1/2x1/4, 146-93-051
SKU:
146-93-051
Utica-Dunkirk
Section, Mach, Right, 410-00-014
SKU:
410-00-014
Utica-Dunkirk
Section, Mach, Left, 410-00-013
SKU:
410-00-013
Utica-Dunkirk
Rollout Switch, 146-29-002
SKU:
146-29-002
Carrier
Siphon, Brs, Rvrs Bend, 146-43-004
SKU:
146-43-004
Utica-Dunkirk
Nipple, 1/2x3-1/2, 146-07-024
SKU:
146-07-024
Utica-Dunkirk
Pressuretrol, 146-62-015
SKU:
146-62-015
Carrier
Intermittent Pilot Control, 146-62-070
SKU:
146-62-070
Carrier
Pilot Tube Aluminum, 146-15-005-70
SKU:
146-15-005-70
Carrier
7" Vent Damper, 240006939
SKU:
240006939
Utica-Dunkirk
Baffle, Base, 3 Section, 425-00-643
SKU:
425-00-643
Utica-Dunkirk
24V 3.5" Wc 1/2"X3/4" Gas Valve, EF680019
SKU:
EF680019
Carrier
Assembly, Replacement, Base, 7 Section, 433-00-667
SKU:
433-00-667
Utica-Dunkirk
Low Water Cutoff, 433-00-522
SKU:
433-00-522
Carrier
Panel,Left Side (Taupe Metalic), 425-70-800AB
SKU:
425-70-800AB
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video