Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
BW4BAH000140ACAA Parts - 86% AFUE 140000 Btuh Oil-Fired Water Boiler without Tankless Coil
Brand:
Carrier
SKU:
BW4BAH000140ACAA
Description
–
86% AFUE 140000 Btuh Oil-Fired Water Boiler without Tankless Coil
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
59
Replacement Parts
Electrical Junction Box
SKU:
5770
R.W. Beckett
Cover Plate Painted Emp/ew2 Blank, 43300256
SKU:
43300256
Utica-Dunkirk
Nut, W/wshr, 3/8-16, Hhs, Ss, See Notes, 1330008
SKU:
1330008
Utica-Dunkirk
Sensor Honeywell 50001464-001, 240007686
SKU:
240007686
Carrier
Plug, 1 1/4", Ci, Sq Hd, Sld, 1395002
SKU:
1395002
Utica-Dunkirk
Ins, Sw/dr, Emp 0700-006 Pls03771-001-1, 14614014
SKU:
14614014
Utica-Dunkirk
Wing Nut, 8-32, Brs, 13704007
SKU:
13704007
Utica-Dunkirk
AFG / CG4 Air Guide (Cone)
SKU:
31231U
R.W. Beckett
Npl, 1-1/4x2-1/2, Bi, Std, 14607044
SKU:
14607044
Utica-Dunkirk
Heat Exchanger Tstd, W/swng Door, 3s, Emp Ii, 40300303
SKU:
40300303
Utica-Dunkirk
Pump Coupling for A, AF, AFG & NX Burners
SKU:
2454
R.W. Beckett
Nut, 3/8-16, Hhs, Szn, 14695126
SKU:
14695126
Utica-Dunkirk
Stud 3/8" X 2 1/2" Zp Tfl, 14695125
SKU:
14695125
Utica-Dunkirk
Scr, 3/8-16x1, Hws, Szn, 14695124
SKU:
14695124
Utica-Dunkirk
Lock Washer, 3/8", 16, Szn, 14695123
SKU:
14695123
Utica-Dunkirk
Scr, 3/8x3/8, Ssb, 14695122
SKU:
14695122
Utica-Dunkirk
Slcn, Black, Dow Corning 700, 11oztube+, 240006837
SKU:
240006837
Utica-Dunkirk
Control, Rly, Beckett, 7505 B 1500, 1140004, 240008816
SKU:
240008816
Utica-Dunkirk
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video