Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
BWBBAN000245AAAA Parts - 82% AFUE 245000 Btuh Gas-Fired Water Boiler
Brand:
Carrier
SKU:
BWBBAN000245AAAA
Description
–
82% AFUE 245000 Btuh Gas-Fired Water Boiler
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
8
Replacement Parts
Sensor, 24", 240009339
SKU:
240009339
Carrier
Brass Well, 1635001
SKU:
1635001
Carrier
Burner Tube, 240005543
SKU:
240005543
Utica-Dunkirk
Gas Valve, Spark Lp, VG01104
SKU:
VG01104
Carrier
Sensor Clip, 240008013
SKU:
240008013
Carrier
Gas Valve, Spark Nat, VG01103
SKU:
VG01103
Utica-Dunkirk
Orifice 3 2Mm Nat, 240007406
SKU:
240007406
Carrier
Circulator Pump Replacement, CI-001.03
SKU:
CI-001.03
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video