Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
C30MPW0305 A Parts - Carrier Modular Water Cooled/Condenserless Liquid Chiller
Brand:
Carrier
SKU:
C30MPW0305A
Description
–
This is a C30MPW0305 A - Carrier Modular Water Cooled/Condenserless Liquid Chiller
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
7
Replacement Parts
Full Feature Fan Aux Board, 32GB500442E
SKU:
32GB500442E
Carrier
208/230/460V, 200VA Transformer
SKU:
MT0200J
Siemens
Connector,Ground, HY90AZ006
SKU:
HY90AZ006
Carrier
24V Coil Relay, HN61KK070
SKU:
HN61KK070
Carrier
3 Way Toggle Switch, 2 Pole, HR53VK120
SKU:
HR53VK120
Carrier
Current Sensor Board, HK50AA035
SKU:
HK50AA035
Carrier
Circuit Breaker (600V), HH83XB425
SKU:
HH83XB425
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video