Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
C30RAP1305 B Parts - Carrier Air Cooled Liquid Chiller
Brand:
Carrier
SKU:
C30RAP1305B
Description
–
This is a C30RAP1305 B - Carrier Air Cooled Liquid Chiller
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
23
Replacement Parts
Fuse Holder, HY11MR033
SKU:
HY11MR033
Carrier
Circuit Breaker, HH83ZB010
SKU:
HH83ZB010
Carrier
Relay HN61PK052
SKU:
HN61PK052
Carrier
24v 12amp Iec Contactor, HN680155
SKU:
HN680155
Carrier
Replacement Fuse, HY10KB095
SKU:
HY10KB095
Carrier
Contactor, HN680156
SKU:
HN680156
Carrier
Connector,Ground, HY90AZ006
SKU:
HY90AZ006
Carrier
Circuit Breaker, HH83ZB011
SKU:
HH83ZB011
Carrier
208/230V 75VA Transformer, HT01BD202
SKU:
HT01BD202
Carrier
Eprom For Controller, HR680042
SKU:
HR680042
Carrier
Current Sensor Board, HK50AA035
SKU:
HK50AA035
Carrier
Left Hand Hinge, KA16EK002
SKU:
KA16EK002
Carrier
Relay 240V 14A, HN61PC005
SKU:
HN61PC005
Carrier
Right Hand Hinge, KA16EK001
SKU:
KA16EK001
Carrier
Full Feature Fan Aux Board, 32GB500442E
SKU:
32GB500442E
Carrier
Relay Replacement, 30RA680012
SKU:
30RA680012
Carrier
Relay, HN61ZP032
SKU:
HN61ZP032
Carrier
Board Terminal, HY84DA022
SKU:
HY84DA022
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video