Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DHMVHAQ09XA101-- Parts -Midea Ductless 9K 115V Heat Pump Indoor Unit
Brand:
Carrier
SKU:
DHMVHAQ09XA101--
Description
–
Midea Ductless 9K 115V Heat Pump Indoor Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
8
Replacement Parts
Motor Louver, 11002010000143
SKU:
11002010000143
Carrier
Air Handler Pipe Temperature Sensor
SKU:
11201007003447
MRCOOL
Air Handler Room Temperature Sensor
SKU:
11201007003424
MRCOOL
Terminal, 17400401000006
SKU:
17400401000006
MRCOOL
Bearing Holder
SKU:
12122000000350
MRCOOL
Cold Catalyst Air Filter, 12100204000685
SKU:
12100204000685
Carrier
Brass Nut, 15500406000016
SKU:
15500406000016
Carrier
Drain Hose, 12100501000032
SKU:
12100501000032
MRCOOL
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video