Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
FB4ANF018000ABAA Parts - Carrier Direct Expansion Standard Multipoise Fan Coil
Brand:
Carrier
SKU:
FB4ANF018000ABAA
Description
–
This item is a Carrier Direct Expansion Standard Multipoise Fan Coil.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
23
Replacement Parts
Disconnect, HR61ZZ001
SKU:
HR61ZZ001
Carrier
Retainer for Piston, AU35QA272
SKU:
AU35QA272
Carrier
Electric Heat Relay HN67QC005
SKU:
HN67QC005
Carrier
Grommet P251-0079
SKU:
P251-0079
Carrier
Special Screw, 327586-401
SKU:
327586-401
Carrier
Electric Heat Sequencer, HN67QC006
SKU:
HN67QC006
Carrier
5kw Heater Element Assembly, L3-05453-25
SKU:
L3-05453-25
Carrier
Capacitor Strap, P281-0031
SKU:
P281-0031
Carrier
208/230V Primary, 24V Secondary Transformer, HT01CN230
SKU:
HT01CN230
Carrier
Teflon Gasket, Washer Kit 12 pcs., 324392-751
SKU:
324392-751
Carrier
Piston Body, 99CC502453
SKU:
99CC502453
Carrier
Motor Mount Arm, HC98ZZ252
SKU:
HC98ZZ252
Carrier
Spring, 314868-301
SKU:
314868-301
Carrier
Circuit Board Replacement Kit, 322848-751
SKU:
322848-751
Carrier
115-165F Auto Limit Switch, HH19ZA965
SKU:
HH19ZA965
Carrier
Housing Bracket, 314900-201
SKU:
314900-201
Carrier
1/5 HP CCW 208-230V 950 RPM 48FR 1Ph Motor, HC37AE198
SKU:
HC37AE198
Carrier
Limit Switch HH19ZA950
SKU:
HH19ZA950
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video