Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
FB4CNF030L00EDAA Parts -2.5 Ton Residential Fan Coil , Multipoise(Aluminum Coil)
Brand:
Carrier
SKU:
FB4CNF030L00EDAA
Description
–
2.5 Ton Residential Fan Coil Multipoise (Aluminum Coil)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
28
Replacement Parts
Puron Balanced Port Hard Shut-Off TXV Valve Kit (1.5 to 2.5 Ton), KSATX0201PUR
SKU:
KSATX0201PUR
Carrier
Piston .061 W/ Teflon Ring, EA52PT061
SKU:
EA52PT061
Carrier
Spring, 314868-301
SKU:
314868-301
Carrier
Harness Assembly, 324644-701
SKU:
324644-701
Carrier
115-165F Auto Limit Switch, HH19ZA965
SKU:
HH19ZA965
Carrier
Motor Arm, 330426-406
SKU:
330426-406
Carrier
Element Assembly, 330064-703
SKU:
330064-703
Carrier
Retainer, AS31UE300
SKU:
AS31UE300
Carrier
Rectifier Control, HK61EA034
SKU:
HK61EA034
Carrier
85-140F Auto Limit Switch, HH19ZA940
SKU:
HH19ZA940
Carrier
Carrier Rectifier Control, HK61EA033
SKU:
HK61EA033
Carrier
Strainer Replacement, KH11HH069
SKU:
KH11HH069
Carrier
17" (Cabinet Width) Standard Filter Rack Kit for Fan Coils, Filter Size 16" x 20" x 1", KFAFR0201FRM
SKU:
KFAFR0201FRM
Carrier
Thermal Expansion Valve TXV, EA36YD121
SKU:
EA36YD121
Carrier
Blower Wheel: 11 1/8" Dia X 7 1/8" Width X 1/2" Bore, LA22RA013
SKU:
LA22RA013
Carrier
Harness Assembly, 324645-701
SKU:
324645-701
Carrier
Special Screw, 327586-401
SKU:
327586-401
Carrier
208/230V Transformer, HT01CN241
SKU:
HT01CN241
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video