Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
FCM4X2400AL03E Parts - Carrier 2-Ton Blower Coil
Brand:
Carrier
SKU:
FCM4X2400AL03E
Description
–
This item is a Carrier 2-Ton Blower Coil.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
10
Replacement Parts
Board Control, 1191444
SKU:
1191444
Heil Quaker (ICP)
Strainer Replacement, 1171740
SKU:
1171740
Heil Quaker (ICP)
Filter 21.5" x 16.375" x 1", 1171652
SKU:
1171652
Heil Quaker (ICP)
Vertical Drain Pan, 1190302
SKU:
1190302
Heil Quaker (ICP)
Kit TXV R-410a Al, 1187924
SKU:
1187924
Heil Quaker (ICP)
Blower Assembly Wiring Harness, 1171676
SKU:
1171676
Heil Quaker (ICP)
230V 24 40VA Transformer, 1170676
SKU:
1170676
Heil Quaker (ICP)
Control Module Replacement, 1183509
SKU:
1183509
Heil Quaker (ICP)
Condensate Pan Kit, 1190308
SKU:
1190308
Heil Quaker (ICP)
Coil and Header Assembly, 1188523
SKU:
1188523
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video