Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
FJMA4X30L0BB02E Parts - Carrier Fan Coil
Brand:
Carrier
SKU:
FJMA4X30L0BB02E
Description
–
This item is a Carrier Fan Coil.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
7
Replacement Parts
Thermal Expansion Valve, 1193643
SKU:
1193643
Heil Quaker (ICP)
Vertical Drain Pan, 1190302
SKU:
1190302
Heil Quaker (ICP)
Blower Wheel, 1193723
SKU:
1193723
Heil Quaker (ICP)
208V-PRI 24 40VA Transformer, 1172028
SKU:
1172028
Heil Quaker (ICP)
Filter Door Latch, 1171573
SKU:
1171573
Heil Quaker (ICP)
Blower Deck Kit, 1190171
SKU:
1190171
Heil Quaker (ICP)
Horizontal Drain Pan, 1190309
SKU:
1190309
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video