Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GC024VTRCXET1XX1 Parts -2 Ton Geothermal Heat Pump
Brand:
Carrier
SKU:
GC024VTRCXET1XX1
Description
–
2 Ton Geothermal Heat Pump
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
45
Replacement Parts
Adaptor, 7/8Cx1-1/8Fpt Br Swivel, 8733807065
SKU:
8733807065
Carrier
Adaptor, 1-1/8Cx1-1/8Fpt Br Swivel, 8733807064
SKU:
8733807064
Carrier
Sensor,Freeze, T111641148
SKU:
T111641148
Carrier
208/230V 75VA Transformer, HT01BD202
SKU:
HT01BD202
Carrier
Control Board ECMB, HK38EA040
SKU:
HK38EA040
Carrier
Fan Blower, 8733800901
SKU:
8733800901
Carrier
Flow Center, Variable Speed And 3 Speed, FCP24BD
SKU:
FCP24BD
Carrier
Flow Center, 1 Speed, FCP22BD
SKU:
FCP22BD
Carrier
Sensor, Condensate Overflow, 8733800951
SKU:
8733800951
Carrier
Clamp, Dist Nozzletype J, 8733801008
SKU:
8733801008
Carrier
Badge Kit, Bryant, 8733941637
SKU:
8733941637
Carrier
Flow Center Flo-Link 2, FCP21BD
SKU:
FCP21BD
Carrier
Flow Center Flo-Lnk 1 Ups26- 99 Compos 3Spd 230V, FCP11CD
SKU:
FCP11CD
Carrier
End To Right Supply Kit, 8733942966
SKU:
8733942966
Carrier
Badge Kit, Carrier, 8733941635
SKU:
8733941635
Carrier
End To Left Supply Kit, 8733942967
SKU:
8733942967
Carrier
Motor Mounting Arms, T111892013
SKU:
T111892013
Carrier
Start Relay P283-9930
SKU:
P283-9930
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video