Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GC036VTLNDET1XX1 Parts -3 Ton Geothermal Heat Pump , Vertical
Brand:
Carrier
SKU:
GC036VTLNDET1XX1
Description
–
3 Ton Geothermal Heat Pump Vertical
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
57
Replacement Parts
Adaptor, 7/8Cx1-1/8Fpt Br Swivel, 8733807065
SKU:
8733807065
Carrier
Adaptor, 1-1/8Cx1-1/8Fpt Br Swivel, 8733807064
SKU:
8733807064
Carrier
Control Board ECMB, HK38EA040
SKU:
HK38EA040
Carrier
Sensor,Freeze, T111641148
SKU:
T111641148
Carrier
Pump, Desuperheater, T111460006
SKU:
T111460006
Carrier
Flow Center, Variable Speed And 3 Speed, FCP24BD
SKU:
FCP24BD
Carrier
Flow Center, 1 Speed, FCP22BD
SKU:
FCP22BD
Carrier
Sensor, Condensate Overflow, 8733800951
SKU:
8733800951
Carrier
Flow Center Flo-Lnk 1 Ups26- 99 Compos 3Spd 230V, FCP11CD
SKU:
FCP11CD
Carrier
Clamp, Dist Nozzletype J, 8733801008
SKU:
8733801008
Carrier
Panel, Center, 8733932877
SKU:
8733932877
Carrier
Filter (Merv 13, 2"), 8733805321
SKU:
8733805321
Carrier
Switch Circuit Breaker, T111699014
SKU:
T111699014
Carrier
Valve Repair Kit, 2938
SKU:
2938
Carrier
Hard Start Kit, KSAHS2501AAA
SKU:
KSAHS2501AAA
Carrier
Coil Condenser Cuni, 8733801408
SKU:
8733801408
Carrier
Coil Heat Recovery, 8733800837
SKU:
8733800837
Carrier
Thermostat Replacement, T111641059
SKU:
T111641059
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video