Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GP072CBRNDET1XX1 Parts - Carrier Geothermal Heat Pump Packaged Unit
Brand:
Carrier
SKU:
GP072CBRNDET1XX1
Description
–
This item is a Carrier Geothermal Heat Pump Packaged Unit.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
43
Replacement Parts
Contactor 40A 2 Pole, T111601007
SKU:
T111601007
Carrier
Adaptor, 7/8Cx1-1/8Fpt Br Swivel, 8733807065
SKU:
8733807065
Carrier
Adaptor, 1-1/8Cx1-1/8Fpt Br Swivel, 8733807064
SKU:
8733807064
Carrier
Sensor,Freeze, T111641148
SKU:
T111641148
Carrier
Pump, Desuperheater, T111460006
SKU:
T111460006
Carrier
Transformer 208/240/480, T111603022
SKU:
T111603022
Carrier
ECM Motor Control Board, 8733800807
SKU:
8733800807
Carrier
Rh Drain Pan 22 G Ss Kit, 8733909630
SKU:
8733909630
Bosch
Flow Center, Variable Speed And 3 Speed, FCP24BD
SKU:
FCP24BD
Carrier
Water Post Assembly Kit, 8733933347
SKU:
8733933347
Bosch
Sensor, Condensate Overflow, 8733800951
SKU:
8733800951
Carrier
Flow Center, 1 Speed, FCP22BD
SKU:
FCP22BD
Carrier
Side Panel Assembly Kit, 8733933269
SKU:
8733933269
Bosch
Flow Center Flo-Link 2, FCP21BD
SKU:
FCP21BD
Carrier
Regular Post Assembly Kit, 8733933349
SKU:
8733933349
Bosch
Flow Center Flo-Lnk 1 Ups26- 99 Compos 3Spd 230V, FCP11CD
SKU:
FCP11CD
Carrier
Electric Post Assembly Kit, 8733933348
SKU:
8733933348
Bosch
Plug Power, T111641216
SKU:
T111641216
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video