Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GP072VTRNDET1XX1 Parts -6 Ton Geothermal Heat Pump , Vertical
Brand:
Carrier
SKU:
GP072VTRNDET1XX1
Description
–
6 Ton Geothermal Heat Pump Vertical
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
27
Replacement Parts
Contactor 40A 2 Pole, T111601007
SKU:
T111601007
Carrier
Adaptor, 7/8Cx1-1/8Fpt Br Swivel, 8733807065
SKU:
8733807065
Carrier
Adaptor, 1-1/8Cx1-1/8Fpt Br Swivel, 8733807064
SKU:
8733807064
Carrier
Sensor,Freeze, T111641148
SKU:
T111641148
Carrier
Transformer 208/240/480, T111603022
SKU:
T111603022
Carrier
Pump, Desuperheater, T111460006
SKU:
T111460006
Carrier
ECM Motor Control Board, 8733800807
SKU:
8733800807
Carrier
Logo Panel Assembly Kit, 8733933268
SKU:
8733933268
Bosch
Sensor, Condensate Overflow, 8733800951
SKU:
8733800951
Carrier
Rh/lh V061/071 R Drain Pan Kit, 8733942947
SKU:
8733942947
Bosch
Plug Power, T111641216
SKU:
T111641216
Carrier
Switch Circuit Breaker, T111699014
SKU:
T111699014
Carrier
Arm, Motor Mount, T111892014
SKU:
T111892014
Carrier
Filter Drier Replacement, T111860006
SKU:
T111860006
Carrier
Water Post Assembly Kit, 8733933264
SKU:
8733933264
Bosch
Regular Post Assembly Kit, 8733933266
SKU:
8733933266
Bosch
Electric Post Assembly Kit, 8733933265
SKU:
8733933265
Bosch
Thermostat Replacement, T111641159
SKU:
T111641159
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video