Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GZ024SXXCXXX1XX1 Parts -Infinity/Evolution Geothermal 2 Ton Split Heat Pump , Copper w/o Desuperheater (208/230-1-60)
Brand:
Carrier
SKU:
GZ024SXXCXXX1XX1
Description
–
Infinity/Evolution Geothermal 2 Ton Split Heat Pump Copper w/o Desuperheater (208/230-1-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
32
Replacement Parts
Valve Expansion, 8733921112
SKU:
8733921112
Carrier
Adaptor, 7/8Cx1-1/8Fpt Br Swivel, 8733807065
SKU:
8733807065
Carrier
Adaptor, 1-1/8Cx1-1/8Fpt Br Swivel, 8733807064
SKU:
8733807064
Carrier
208/230V 75VA Transformer, HT01BD202
SKU:
HT01BD202
Carrier
Sensor,Freeze, T111641148
SKU:
T111641148
Carrier
Flow Center, Variable Speed And 3 Speed, FCP24BD
SKU:
FCP24BD
Carrier
Rear Left Post, 8733933644
SKU:
8733933644
Carrier
Flow Center, 1 Speed, FCP22BD
SKU:
FCP22BD
Carrier
Model Plug Furnace Control, HK70EZ001
SKU:
HK70EZ001
Carrier
Panel, Top, 8733933646
SKU:
8733933646
Carrier
Flow Center Flo-Link 2, FCP21BD
SKU:
FCP21BD
Carrier
Flow Center Flo-Lnk 1 Ups26- 99 Compos 3Spd 230V, FCP11CD
SKU:
FCP11CD
Carrier
Badge Kit, Bryant, 8733941638
SKU:
8733941638
Carrier
Rear Panel, 8733933648
SKU:
8733933648
Carrier
Badge Kit, Carrier, 8733941636
SKU:
8733941636
Carrier
Valve Reversing, 8733801041
SKU:
8733801041
Carrier
Valve Repair Kit, 2938
SKU:
2938
Carrier
Filter Drier Replacement, T111860006
SKU:
T111860006
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video