Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Heating Parts and Accessories
Pressure Switch, HK06NB023
Brand:
Carrier
SKU:
HK06NB023
Rating:
(3)
Q&A:
(0)
Hover image to zoom
HK06NB023 has been discontinued
Discontinued January 22, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
Pressure Switch, HK06MB023
Brand:
Carrier
SKU:
HK06MB023
(3)
Order by
6PM
, receive 6 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 3 reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
EXCELLENT SERVICE AND PRODUCT
the product was exactly as described - service was prompt
BMAC
Carefree
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would purchase again from Supply House
The product was brand new OEM part as advertised. Price was good and shipping was free, great deal.
Rick
Deerfield, WI
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
pressure switch
product was shipped quickly. and was the correct one. that's a lot to say now days.
vermillion Refrigeration
pekin Ill
10 years ago
Verified Buyer
Was this review helpful to you?
0
1
Flag this review
×
Video