Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HS060SXXNXXX1XX1 Parts - Carrier 5-Ton Geothermal Heat Pump Split System
Brand:
Carrier
SKU:
HS060SXXNXXX1XX1
Description
–
This item is a Carrier 5-Ton Geothermal Heat Pump Split System.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
Contactor 40A 2 Pole, T111601007
SKU:
T111601007
Carrier
Thermostat Replacement, T111641159
SKU:
T111641159
Carrier
Sensor,Freeze, T111641148
SKU:
T111641148
Carrier
Harness Comfort Alert Module, 8733902221
SKU:
8733902221
Carrier
Thermostat Replacement, T111641059
SKU:
T111641059
Carrier
Pump, Desuperheater, T111460006
SKU:
T111460006
Carrier
Coil Condenser Cuni, 8733801410
SKU:
8733801410
Carrier
Valve Check, T111850048
SKU:
T111850048
Carrier
Valve, Reversing, T111500005
SKU:
T111500005
Carrier
Panel, Upper Front, 8733933659
SKU:
8733933659
Carrier
Switch Kit, Hi Pressure, 8733800426
SKU:
8733800426
Carrier
Plug Power, T111641216
SKU:
T111641216
Carrier
Harness Smart Start, 8733801537
SKU:
8733801537
Carrier
Panel, Top, 8733933658
SKU:
8733933658
Carrier
Valve Suction Line Serv, T111500029
SKU:
T111500029
Carrier
Switch Circuit Breaker, T111699014
SKU:
T111699014
Carrier
Filter Drier Replacement, T111860006
SKU:
T111860006
Carrier
Coil Heat Recovery, 8733800782
SKU:
8733800782
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video