Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HSH460GKA101 Parts - Carrier 14 SEER 5-Ton Heat Pump Condenser
Brand:
Carrier
SKU:
HSH460GKA101
Description
–
This item is a Carrier 14 SEER 5-Ton Heat Pump Condenser.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
12 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
16
Replacement Parts
Adapter Assembly Kit, 1174192
SKU:
1174192
Heil Quaker (ICP)
Thermistor Assembly, 1184605
SKU:
1184605
Heil Quaker (ICP)
Control Box, 1184617
SKU:
1184617
Heil Quaker (ICP)
3/8" Liquid Service Valve R410A, 1185865
SKU:
1185865
Heil Quaker (ICP)
208-230v 1ph 1/4hp 1100rpm Motor, 1186966
SKU:
1186966
Heil Quaker (ICP)
Suction Line Service Valve, 1185863
SKU:
1185863
Heil Quaker (ICP)
Control Board, 1185236
SKU:
1185236
Heil Quaker (ICP)
24" 2 Blade Fan Blade, 1187088
SKU:
1187088
Heil Quaker (ICP)
Accumulator, 1173719
SKU:
1173719
Heil Quaker (ICP)
Clamp 2 1/2" Od, 1172735
SKU:
1172735
Heil Quaker (ICP)
Muffler, 1173668
SKU:
1173668
Heil Quaker (ICP)
1/2" x 7/8" ODF Reversing Valve (24V), 1175622
SKU:
1175622
Heil Quaker (ICP)
Blanket Sound, 1172014
SKU:
1172014
Heil Quaker (ICP)
Lug Ground Replacement, 1172300
SKU:
1172300
Heil Quaker (ICP)
40amp Contactor W/shunt, 1176763
SKU:
1176763
Heil Quaker (ICP)
Guard Fan Replacement, 1177893
SKU:
1177893
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video