Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HSH560GKA200 Parts - Carrier 15 SEER 5-Ton Heat Pump Condenser
Brand:
Carrier
SKU:
HSH560GKA200
Description
–
This item is a Carrier 15 SEER 5-Ton Heat Pump Condenser.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
12 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
17
Replacement Parts
Adapter Assembly Kit, 1174192
SKU:
1174192
Heil Quaker (ICP)
Thermistor Assembly, 1184605
SKU:
1184605
Heil Quaker (ICP)
Control Box, 1184617
SKU:
1184617
Heil Quaker (ICP)
1/4hp 825rpm Cond Fan Motor, 1184599
SKU:
1184599
Heil Quaker (ICP)
Base Pan Assembly, 1178309
SKU:
1178309
Heil Quaker (ICP)
Control Board, 1185236
SKU:
1185236
Heil Quaker (ICP)
Fan - CW, 26" 3 Blades 1/2", 24° Pitch, 1172716
SKU:
1172716
Heil Quaker (ICP)
Clamp 2 1/2" Od, 1172735
SKU:
1172735
Heil Quaker (ICP)
Temperature Switch 85F Open, 65F Close, 1173669
SKU:
1173669
Heil Quaker (ICP)
40W Crankcase Heater (240V), 1173944
SKU:
1173944
Heil Quaker (ICP)
Muffler, 1173668
SKU:
1173668
Heil Quaker (ICP)
Metering Device, 1173673
SKU:
1173673
Heil Quaker (ICP)
Lug Ground Replacement, 1172300
SKU:
1172300
Heil Quaker (ICP)
Blanket Sound, 1172014
SKU:
1172014
Heil Quaker (ICP)
40amp Contactor W/shunt, 1176763
SKU:
1176763
Heil Quaker (ICP)
Cap Service Kit 11/16-20, 1175650
SKU:
1175650
Heil Quaker (ICP)
7.5+70 MFD Round Run Capacitor (370V), 1172295
SKU:
1172295
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video