Apply to be a TradeMaster!
Main product image of Cor Residential Steam Humidifier
Magnifying glass
Hover image to zoom

Cor Residential Steam Humidifier

Brand:
Carrier
SKU:
HUMCRSTM3134
Rating:
(0)
Q&A:
(0)
Cor Residential Steam Humidifier
Magnifying glass
Hover image to zoom
$2,830.16 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v
Product Highlight: Color
Gray

Description

–
Controlling indoor humidity is very important. In many cases the air inside a home is drier than a desert. Dry, indoor air is often the culprit for such common problems as itchy or cracked skin, eye irritation, dry nasal passages, and damaged home furnishings. Dry indoor air can also increase the possibility of catching cold and flu viruses and can reduce the efficiency and effectiveness of the heating system.

All of these problems can be alleviated with the help of this humidifier. It offers six humidifier models designed to put moisture back into the indoor environment so homeowners can relax in warm, soothing comfort. Depending on the model that best matches the system, this humidifier can deliver between 12 and 34 gallons (45 and 129 liters) of moisture per day to minimize the problems of excessively dry air. And, because humidified air feels warmer, using lower thermostat settings may be possible for added energy savings.

Features/ Benefits
The steam humidifier delivers humidity in the form of steam to the conditioned space via the HVAC system duct. Unlike older steam humidifiers using electric heating elements, this device generates steam by energizing two electrodes that extend into a canister of water. Current flowing between the electrodes causes the water to boil, creating steam, which is delivered into the air stream through a dispersion tube mounted in the ductwork. Openings in the dispersion tube are fitted with "tubelets" which extend into the center of the tube. The design of the dispersion tube and tubelets distribute steam over a wide area in the duct and direct any condensed moisture back into the steam hose.
  • Steam is generated via electrodes in replaceable canister
  • Canister can be replaced easily and quickly - no cleaning required
  • Capable of operating with either 115 or 208-240 voltage
  • Unit can be mounted on wall, duct or indoor unit
  • Dispersion technology prevents condensation in duct
  • Water filtration not required - suitable for a wide range of water conditions
  • Granite Gray - Color-compatible with most HVAC equipment
  • Includes: manual control, 6- ft steam hose, dispersion tube, 10- ft drain tubing, hose clamps, saddle valve

Specs

–
Product Type:

Humidifier

Voltage:

120v

240v

Hertz:

60

Phase:

1

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy