Shop Limited Time Deals
Main product image of Small Fan Powered Humidifier (12 Gal.)
Magnifying glass
Hover image to zoom

Small Fan Powered Humidifier (12 Gal.)

Brand:
Carrier
SKU:
HUMXXSFP1012
Rating:
(1)
Q&A:
(0)
Small Fan Powered Humidifier (12 Gal.)
Magnifying glass
Hover image to zoom
HUMXXSFP1012 has been discontinued
Discontinued August 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Capacity (Gallons/day)
12
Product Highlight: Voltage
120v

Description

Controlling indoor humidity is very important. In many cases the air inside a home is drier than a desert. Dry, indoor air is often the culprit for such common problems as itchy or cracked skin, eye irritation, dry nasal passages, and damaged home furnishings. Dry indoor air can also increase the possibility of catching cold and flu viruses and can reduce the efficiency and effectiveness of the heating system. All of these problems can be alleviated with the help of a Carrier® humidifier. Carrier offers six humidifier models designed to put moisture back into the indoor environment so homeowners can relax in warm, soothing comfort. Depending on the model that best matches the system, a Carrier humidifier can deliver between 12 and 34 gallons (45 and 129 liters) of moisture per day to minimize the problems of excessively dry air. And, because humidified air feels warmer, using lower thermostat settings may be possible for added energy savings.

FEATURES / BENEFITS
  • Easy Access for Cleaning and Maintenance - The treated aluminum water panel (or wicking paper water panel in the water-saver model) ensures top performance. Front or side access door allows for quick and convenient removal and replacement of water panel.
  • Smooth, Low-Noise Operation - Nearly silent operation is the result of Carrier humidifier’s precision-engineered fan and motor combination on fan powered models. Air is drawn through the water panel quietly and efficiently, turning water into the water vapor that humidifies the home.
  • Long Lasting, Attractive Cover - The outside casing and interior components of all Carrier humidifiers are made from durable UV resistant plastic. This plastic resists deterioration, even when exposed to ultra-violet light sources common in many systems.
  • Built-In Bypass Damper - On the LBP, SBP and WBP models.
  • Optimum Distribution of Moisture - Through the combination of the solenoid valve and water distribution system by Carrier, homeowners will benefit from the most optimum distribution of moisture possible.
  • Four Humidity Control Options - Choose between four separate control options, the Humidistat, the HumidiTract, the Thermidistatt, and the Infinity™ Control. Each of these units provide precise control over the humidity levels in the home.
  • Taupe Metallic - Color-matched to the furnace (excluding small fan powered models).

Specs

Product Type:

Humidifier

Capacity (Gallons/day):

12

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

typical carrier quality

control board failed after two years
jack the hack
chicago IL
8 years ago
Was this review helpful to you?