Apply to be a TradeMaster!
Main product image of 1/4" Brass O-ring Seal Cap, NFT5-4 (Pack of 10)
Magnifying glass
Hover image to zoom

1/4" Brass O-ring Seal Cap, NFT5-4 (Pack of 10)

Brand:
Carrier
SKU:
NFT5-4
Rating:
(0)
Q&A:
(0)
1/4" Brass O-ring Seal Cap, NFT5-4 (Pack of 10)
Magnifying glass
Hover image to zoom
$9.46 each
Out of Stock
Out of Stock
Get it Wed, Sep 30 - Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Note: This item is a package of 10 caps. 


Overview:

JB Industries - JB machines all of the brass fittings at the factory in Aurora, Illinois using the highest level of brass, consisting of 65% copper and 35% zinc. This gives our brass fittings and access valves high tensile strength while resisting corrosion. Many import fittings use lower quality brass with lower copper content and higher failure rates. 


Our brass fittings may be used with copper, brass, aluminum, steel, and plastic tube provided an acceptable flare could be generated with the material. Vacuum pressures of 5,000 psi can be handled depending on the size, material, and conditions. Using a 4:1 safety factor, the following general rule is used: 3000 psi to 1/4", 2000 psi to 1/2", and 1500 psi to 1". Long nuts are recommended when vibration is a factor. Tubing should be double flared in extreme applications to minimize flare thinning on over-tightening. Our brass fittings generally comply with SAE, ASA, ASME, and MS standards.


Long dryseal pipe threads minimize leakage and provide more clearance for tightening flare nuts. Shapes, elbows, tees, etc. are made from forged brass to maximize strength and eliminate cracks. Tube size listed are OD. To determine nominal size, subtract 1/8". Pipe sizes listed are standard J513 whenever possible. In some cases, slight deviations will occur when full compliance fittings are not available. Our tube fittings are make and brake, have good vibration resistance, economical, easy to assemble and are available in a wide variety. Made in the USA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy