Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
OBLAAB048112AABF Parts -Oil Furnace 86% AFUE 112000 Btuh Low-Boy (Burner not included)
Brand:
Carrier
SKU:
OBLAAB048112AABF
Description
–
Oil Furnace 86% AFUE 112000 Btuh Low-Boy (Burner not included)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
80
Replacement Parts
Mounting Plate, Burner Cover
SKU:
32103U
R.W. Beckett
Blower Motor, L06H004
SKU:
L06H004
Heil Quaker (ICP)
Electrical Junction Box
SKU:
5770
R.W. Beckett
Rear Access Door
SKU:
32119U
R.W. Beckett
Replacement Sound Trap Assembly, B03718
SKU:
B03718
Carrier
Electrode Insulator Kit for NX Burner
SKU:
51811U
R.W. Beckett
Observation Port, Z99F061
SKU:
Z99F061
Carrier
Beckett PSC Burner Motor (120V, 1/7 HP, 3450 RPM)
SKU:
21805U
R.W. Beckett
5h75517 Pressure Reg, 32472
SKU:
32472
Modine
Sealing Rings For Use With 40 Series F5/F20/BF3/BF5 Oil Burners, 3007156 (Pack Of 10)
SKU:
3007156
Riello
Seal For Use With 40 Series BF3/BF5 Oil Burners, 3007630
SKU:
3007630
Riello
Flue Gasket, B01214
SKU:
B01214
Carrier
Transformer Assembly 120V/24V/40Va, L01F009
SKU:
L01F009
Carrier
Seals For Use With 40 Series F3/F5/F10/F15/F20/BF3/BF5 Oil Burners, 3007077 (Pack Of 10)
SKU:
3007077
Riello
Regulator For Use With 40 Series BF5 Burner, 3000681
SKU:
3000681
Riello
Thermo Disk Protector, B03555
SKU:
B03555
Carrier
Coupling Pump Key Drive
SKU:
3000443
Riello
Gasket For Use With 40 Series F10/BF3/BF5 Oil Burners, 3005856
SKU:
3005856
Riello
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video