Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
OBMAAB036098AABE Parts -Oil Furnace 85% AFUE 98000 Btuh Multipoise (Burner not included)
Brand:
Carrier
SKU:
OBMAAB036098AABE
Description
–
Oil Furnace 85% AFUE 98000 Btuh Multipoise (Burner not included)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
17
Replacement Parts
Observation Port, Z99F061
SKU:
Z99F061
Carrier
Harness Assembly Blower, B03457-01
SKU:
B03457-01
Carrier
Gasket Smoke Outlet, B03428
SKU:
B03428
Carrier
1/3 HP Motor Assembly, B0189001
SKU:
B0189001
Heil Quaker (ICP)
Transformer Assembly 120V/24V/40Va, L01F009
SKU:
L01F009
Carrier
Heat Exchanger Replacement, B03409
SKU:
B03409
Carrier
Front Panel Assembly, B03420-01
SKU:
B03420-01
Carrier
Baffle Radiator, B03416
SKU:
B03416
Carrier
Harness Assembly Burner, B03454
SKU:
B03454
Carrier
Bryant Brand Badge, 312250-406
SKU:
312250-406
Carrier
Blower Housing Assembly, B03720-02
SKU:
B03720-02
Carrier
Harness Assembly Control Board, B03456
SKU:
B03456
Carrier
High Limit Control, 120-20, R02R007
SKU:
R02R007
Carrier
Electronic Board, R99G004
SKU:
R99G004
Heil Quaker (ICP)
7" L150-20F Limit Switch, R02R006
SKU:
R02R006
Heil Quaker (ICP)
Electrical Kit, B0311801
SKU:
B0311801
Carrier
Block Vent Switch, Z06G001
SKU:
Z06G001
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video