Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
OVLAAB048112AABG Parts -Oil Furnace 86% AFUE 112.000 Btuh Low-Boy Variable Speed (Burner not included)
Brand:
Carrier
SKU:
OVLAAB048112AABG
Description
–
Oil Furnace 86% AFUE 112.000 Btuh Low-Boy Variable Speed (Burner not included)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
19
Replacement Parts
Harness Motor Electrical Kit, B03242-01
SKU:
B03242-01
Carrier
Replacement Sound Trap Assembly, B03718
SKU:
B03718
Carrier
Observation Port, Z99F061
SKU:
Z99F061
Carrier
Gasket Smoke Outlet, B03428
SKU:
B03428
Carrier
Transformer Assembly 120V/24V/40Va, L01F009
SKU:
L01F009
Carrier
Flue Gasket, B01214
SKU:
B01214
Carrier
Baffle, B03567
SKU:
B03567
Carrier
Belly Band Kit, B01889
SKU:
B01889
Carrier
Harness Control Board, B03465
SKU:
B03465
Carrier
Blower Door Assembly, B03697
SKU:
B03697
Carrier
Clean Out Assembly, B03587
SKU:
B03587
Carrier
Thermo Disk Protector, B03555
SKU:
B03555
Carrier
Blower Assembly Replacement, B03717-02
SKU:
B03717-02
Carrier
Electrical Kit Bvso, B03335-02
SKU:
B03335-02
Carrier
Electrical Kit, B0311801
SKU:
B0311801
Carrier
Electronic Board, R99G003
SKU:
R99G003
Heil Quaker (ICP)
165-195-Degree (F) Auto Limit Switch, R02R003
SKU:
R02R003
Heil Quaker (ICP)
Block Vent Switch, Z06G001
SKU:
Z06G001
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video