Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PG96VTAA66120DAA Parts -Payne - 96% AFUE 120000 Btuh Two-Stage 4-Way Multipoise Variable-Speed ECM Condensing Gas Furnace
Brand:
Carrier
SKU:
PG96VTAA66120DAA
Description
–
Payne® - 96% AFUE 120000 Btuh Two-Stage 4-Way Multipoise Variable-Speed ECM Condensing Gas Furnace
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
89
Replacement Parts
3" Concentric Vent Kit, KGAVT0801CVT
SKU:
KGAVT0801CVT
Carrier
Motor Harness Assembly, 1184813
SKU:
1184813
Heil Quaker (ICP)
Burner Kit, 336842-755-CBP
SKU:
336842-755-CBP
Carrier
Kit Vent Connection, 1188419
SKU:
1188419
Heil Quaker (ICP)
Harness Assembly Blower, 337553-701
SKU:
337553-701
Carrier
Hx Kit Condensing, 336774-757-CBP
SKU:
336774-757-CBP
Carrier
Drain Plug Collector Box, 1184338
SKU:
1184338
Heil Quaker (ICP)
Harness Assembly Motor, 338501-701
SKU:
338501-701
Carrier
Black Knob, 341066-402
SKU:
341066-402
Carrier
Plug Button Kit, 338484-754
SKU:
338484-754
Carrier
Choke Plate Inducer Inlet
SKU:
1185620
Heil Quaker (ICP)
Kit Air Intake Connecti On, 338636-751
SKU:
338636-751
Carrier
Loose Parts Bag, 337668-701
SKU:
337668-701
Carrier
Pressure Switch , 1191552
SKU:
1191552
Heil Quaker (ICP)
Cover Box Aux J, 336881-701
SKU:
336881-701
Carrier
Bracket Control Mounting, 336542-402
SKU:
336542-402
Carrier
Top Plate Assembly, 336846-704
SKU:
336846-704
Carrier
Thread Forming Screw, 1178570
SKU:
1178570
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video