Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RAV-SP360AT2-UL Parts -Toshiba Ductless 36000 Btu Heat Pump , Single Zone Inverter 208/230-1 (Matches RAV-SP)
Brand:
Carrier
SKU:
RAV-SP360AT2-UL
Description
–
Carrier® Toshiba Ductless 36000 Btu Heat Pump Single Zone Inverter 208/230-1 (Matches RAV-SP)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
33
Replacement Parts
Guard, Fin, Back, 43107275
SKU:
43107275
Carrier
Hanger Replacement, 43107276
SKU:
43107276
Carrier
Holder, Sensor, 43163055
SKU:
43163055
Carrier
Panel, Side, 43100441
SKU:
43100441
Carrier
Valve Check, 43146676
SKU:
43146676
Carrier
Fan, Propeller, 43120244
SKU:
43120244
Carrier
Top Panel, 43100440
SKU:
43100440
Carrier
Motor Fan Dc340V 100W, 4312C062
SKU:
4312C062
Carrier
Valve Packed 9.52, 43146686
SKU:
43146686
Carrier
Thermostat Bimeatl, 43150339
SKU:
43150339
Carrier
Panel, Back, Piping, 43100438
SKU:
43100438
Carrier
Terminal Block 3P 60A, 43160609
SKU:
43160609
Carrier
Fusible Plug, 43148220
SKU:
43148220
Carrier
Panel, Front, Piping, Assembly, 43100459
SKU:
43100459
Carrier
Terminal Block 3P 20A, 43160607
SKU:
43160607
Carrier
Sensor Tc, 43150353
SKU:
43150353
Carrier
Sensor Te/Ts, 43150352
SKU:
43150352
Carrier
Sensor, Tl, Coil Temp, 43150355
SKU:
43150355
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video