Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RAV120L02A0AAA Parts - Carrier A/C Rooftop Package Unit
Brand:
Carrier
SKU:
RAV120L02A0AAA
Description
–
This is a RAV120L02A0AAA - Carrier A/C Rooftop Package Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
14
Replacement Parts
22" Diameter 3 Blade 1/2" Bore 24 Degree Fan, 1178035
SKU:
1178035
Heil Quaker (ICP)
Relay 24v DPDT T92s11a22-24, 1183814
SKU:
1183814
Heil Quaker (ICP)
660-505# Hi Pressure Switch, 1178028
SKU:
1178028
Heil Quaker (ICP)
24V DPST Relay, T92P7A22-24, 1178205
SKU:
1178205
Heil Quaker (ICP)
Control Board, 1192704
SKU:
1192704
Heil Quaker (ICP)
Contactor, 1190827
SKU:
1190827
Heil Quaker (ICP)
Condensate Drain Pan, 1171359
SKU:
1171359
Heil Quaker (ICP)
Economizer Plug, 1171405
SKU:
1171405
Heil Quaker (ICP)
Outlet Grille, 1171267
SKU:
1171267
Heil Quaker (ICP)
1/2" Sweat Liquid Line Filter Drier, 1191316
SKU:
1191316
Heil Quaker (ICP)
460v 1/4hp 1100rpm Condenser Motor, 1175525
SKU:
1175525
Heil Quaker (ICP)
Core Valve Replacement, 1173177
SKU:
1173177
Heil Quaker (ICP)
Lug Ground Replacement, 1172300
SKU:
1172300
Heil Quaker (ICP)
460v Pri 24v Sec 75va Transformer, 1178077
SKU:
1178077
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video