Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RGV036HDFA0AAA Parts - Carrier Rooftop Packaged Gas/Electric Unit
Brand:
Carrier
SKU:
RGV036HDFA0AAA
Description
–
This is a RGV036HDFA0AAA - Carrier Rooftop Packaged Gas/Electric Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
26
Replacement Parts
L160-40f Limit Switch, 1187941
SKU:
1187941
Heil Quaker (ICP)
Induced Draft 230V Motor, 1188114
SKU:
1188114
Heil Quaker (ICP)
Flame Sensor Replacement, 1171449
SKU:
1171449
Heil Quaker (ICP)
Economizer Plug, 1171405
SKU:
1171405
Heil Quaker (ICP)
Ignitor/sensor Combo, 1171306
SKU:
1171306
Heil Quaker (ICP)
Ignitor Control Board, 1188193
SKU:
1188193
Heil Quaker (ICP)
Fan Housing, 1171301
SKU:
1171301
Heil Quaker (ICP)
Inducer Blower Wheel, 1171049
SKU:
1171049
Heil Quaker (ICP)
Limit Switch, 195-80 S, 1171325
SKU:
1171325
Heil Quaker (ICP)
Condenser Fan Blade, 1191557
SKU:
1191557
Heil Quaker (ICP)
Fan 3.25", 1171222
SKU:
1171222
Heil Quaker (ICP)
Regulator Gasket, 1175268
SKU:
1175268
Heil Quaker (ICP)
Hood Exhaust Kit, 1183617
SKU:
1183617
Heil Quaker (ICP)
Flame Retainer , 1175287
SKU:
1175287
Heil Quaker (ICP)
208/230v-pri 24v-sec 75va Transformer, 1178027
SKU:
1178027
Heil Quaker (ICP)
660-505# Hi Pressure Switch, 1178028
SKU:
1178028
Heil Quaker (ICP)
Control Board, 1190822
SKU:
1190822
Heil Quaker (ICP)
Contactor, 1190827
SKU:
1190827
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video