Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RGV120LD3U0AAB Parts - Carrier Tempstar Packaged Rootfop Gas Heat & Electric Cool Unit
Brand:
Carrier
SKU:
RGV120LD3U0AAB
Description
–
This is a RGV120LD3U0AAB - Carrier Tempstar Packaged Rootfop Gas Heat & Electric Cool Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
36
Replacement Parts
22" Diameter 3 Blade 1/2" Bore 24 Degree Fan, 1178035
SKU:
1178035
Heil Quaker (ICP)
Control Econ, 1185125
SKU:
1185125
Heil Quaker (ICP)
SPST Pressure Switch, .18" WC, 1206256
SKU:
1206256
Heil Quaker (ICP)
Induced Draft 460v Motor, 1188115
SKU:
1188115
Heil Quaker (ICP)
Actuator Motor, 1185122
SKU:
1185122
Heil Quaker (ICP)
Support Heat Exchanger, 1171469
SKU:
1171469
Heil Quaker (ICP)
Flame Sensor Replacement, 1171449
SKU:
1171449
Heil Quaker (ICP)
Ignitor/sensor Combo, 1171306
SKU:
1171306
Heil Quaker (ICP)
Outlet Grille, 1171267
SKU:
1171267
Heil Quaker (ICP)
Ignitor Control Board, 1188193
SKU:
1188193
Heil Quaker (ICP)
Fan Housing, 1171301
SKU:
1171301
Heil Quaker (ICP)
Flame Retainer, 1171247
SKU:
1171247
Heil Quaker (ICP)
1/2" Sweat Liquid Line Filter Drier, 1191316
SKU:
1191316
Heil Quaker (ICP)
Inducer Blower Wheel, 1171049
SKU:
1171049
Heil Quaker (ICP)
460v 1/4hp 1100rpm Condenser Motor, 1175525
SKU:
1175525
Heil Quaker (ICP)
Limit Switch, 195-80 S, 1171325
SKU:
1171325
Heil Quaker (ICP)
Burner Assembly Replacement, 1171087
SKU:
1171087
Heil Quaker (ICP)
#31 Natural Gas Orifice, 1171462
SKU:
1171462
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video