Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RSKA-A042CK010 Parts - Carrier PTAC Self-Contained Wall Unit
Brand:
Carrier
SKU:
RSKA-A042CK010
Description
–
This item is a Carrier PTAC Self-Contained Wall Unit.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
8 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
72
Replacement Parts
Motor Mount Arm w/ Grommet, 70-19929-02
SKU:
70-19929-02
Rheem
Sequencing Relay, 42-21593-04
SKU:
42-21593-04
Rheem
Supply Cover, AS-58607-06A
SKU:
AS-58607-06A
Rheem
40VA Transformer (208/230-24V), 46-100836-01
SKU:
46-100836-01
Rheem
Control Box, AE-58597-01
SKU:
AE-58597-01
Rheem
Cover Plate, AE-76216-01
SKU:
AE-76216-01
Rheem
SPST N/C A/R Limit (145 Open 125 Close), 47-25334-01
SKU:
47-25334-01
Rheem
SPST N/C Auto Reset Limit 145 Open 125 Close, 470018
SKU:
470018
Rheem
Insulation - Shelf Transition, 68-23635-09
SKU:
68-23635-09
Rheem
Drain Pan, 68-23602-02
SKU:
68-23602-02
Rheem
Insulation - Blower Shelf, 68-23635-08
SKU:
68-23635-08
Rheem
Condensate Barrier, AS-100544-01A
SKU:
AS-100544-01A
Rheem
Panel, AS-58607-03
SKU:
AS-58607-03
Rheem
Twist-On Wire Connector - 22-14 AWG, 45-18058-01
SKU:
45-18058-01
Rheem
Insulation, 68-23635-01
SKU:
68-23635-01
Rheem
Mounting Grommet - Compressor, 56-18518-06
SKU:
56-18518-06
Rheem
Blower Cut-off, AE-64401-06
SKU:
AE-64401-06
Rheem
20" Two-Blade CCW Fan (1/2" Bore), 70-20607-04
SKU:
70-20607-04
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video