Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RSKJ-A060JK010 Parts - Carrier PTAC Horizontal Packaged Unit
Brand:
Carrier
SKU:
RSKJ-A060JK010
Description
–
This item is a Carrier PTAC Horizontal Packaged Unit.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
70
Replacement Parts
25 MFD Oval Run Capacitor (440V), 43-100496-49
SKU:
43-100496-49
Rheem
Post - Corner, AS-100822-02A
SKU:
AS-100822-02A
Rheem
Bushing - Strain Relief, 45-17055-01
SKU:
45-17055-01
Rheem
Motor Mount Arm w/Grommet, 70-19929-07
SKU:
70-19929-07
Rheem
Transition - Top, AE-100815-02
SKU:
AE-100815-02
Rheem
Transition - Bottom, AE-100815-01
SKU:
AE-100815-01
Rheem
Condenser Coil, AS-100793-09
SKU:
AS-100793-09
Rheem
Drain Pan, 68-100808-02
SKU:
68-100808-02
Rheem
40VA Transformer (208/230-24V), 46-100836-01
SKU:
46-100836-01
Rheem
Panel - Access, AS-100823-02A
SKU:
AS-100823-02A
Rheem
Panel, AS-100814-02A
SKU:
AS-100814-02A
Rheem
Insulation, 68-20185-01
SKU:
68-20185-01
Rheem
Capacitor Strap, AE-50892-81
SKU:
AE-50892-81
Rheem
Panel - Top, AS-100829-01A
SKU:
AS-100829-01A
Rheem
Expansion Valve (TXV), 61-101351-06
SKU:
61-101351-06
Rheem
Post - Front, AS-100821-02A
SKU:
AS-100821-02A
Rheem
Drain Trap Assembly, 68-100846-02
SKU:
68-100846-02
Rheem
Enclosure - Gauge Port, AE-101352-01
SKU:
AE-101352-01
Rheem
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video