Apply to be a TradeMaster!
Main product image of 1/2" FWC Adjustable Pressure Relief Valve (125 PSI) - Lead Free
Magnifying glass
Hover image to zoom

1/2" FWC Adjustable Pressure Relief Valve (125 PSI) - Lead Free

Brand:
Cash-Acme
SKU:
09563-0125LF
Rating:
(0)
Q&A:
(0)
1/2" FWC Adjustable Pressure Relief Valve (125 PSI) - Lead Free
Magnifying glass
Hover image to zoom
$66.10 each
In Stock
In Stock
Get 18 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Pressure Set Point
125 psi
Product Highlight: Connection Type
Female Threaded, Male Threaded Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
The FW and FWC Valves are small, low-cost relief valves suitable for static over-pressure protection. Type FWC incorporates a calibrated adjusting screw for occasional changes in pressure setting without the use of a pressure gauge. Bronze bodies with male inlet and female outlet, silicone seats and stainless steel spring.

Application:
For commercial and industrial applications including thermal expansion protection, static pressure and over-pressure relief, low capacity pump relief and other uses of similar nature where tight shut-off is required. Valves are non-code.

Specs

–
Size:

1/2"

Pressure Set Point:

125 psi

Connection Type:

Female Threaded

Male Threaded

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy