Apply to be a TradeMaster!
Main product image of 3/4" FWC Adjustable Pressure Relief Valve (125 PSI) - Lead Free
Magnifying glass
Hover image to zoom

3/4" FWC Adjustable Pressure Relief Valve (125 PSI) - Lead Free

Brand:
Cash-Acme
SKU:
09564-0125LF
Rating:
(4)
Q&A:
(1)
3/4" FWC Adjustable Pressure Relief Valve (125 PSI) - Lead Free
Magnifying glass
Hover image to zoom
$66.44 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
125 psi
Product Highlight: Connection Type
Female Threaded, Male Threaded Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
The FW and FWC Valves are small, low-cost relief valves suitable for static over-pressure protection. Type FWC incorporates a calibrated adjusting screw for occasional changes in pressure setting without the use of a pressure gauge. Bronze bodies with male inlet and female outlet, silicone seats and stainless steel spring.

Application:
For commercial and industrial applications including thermal expansion protection, static pressure and over-pressure relief, low capacity pump relief and other uses of similar nature where tight shut-off is required. Valves are non-code.

Specs

–
Size:

3/4"

Pressure Set Point:

125 psi

Connection Type:

Female Threaded

Male Threaded

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Fast price right

Works perfect
Bob
Naples Fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality

We Had A Problem With Another Brand's Calibrated Valve Leaking, THis Problem Continued And Caused A Lot Of Warranty Call Backs To Replace The Defective Valves. I Decided To Try The Cash Acme Brand Instead. Since We Switched To The Cash Acme Brand- No More Leaks! This Saved Us Time And Money, But Most Of All, Keeping Customers Happy.
Delta
Florida
7 years ago
Was this review helpful to you?

I would buy this again and price was nice!

It meets the needs
Cole
tn
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price & Pressure Relief Valve

Good Adjustable Water Pressure Relief Valve. I used in on an engine drive water pump to release water pressure when outlet pipe is turned off. Adjustable makes it work great. at Best Price too.
CaptBill
Northern California
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the minimum psi setting? And is this safe for potable water? Thank you

Asked by kb 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi KB! Minimum set pressure is 25 psi. Set Pressure Range is 25 - 175 psi (Type FWC), factory set at 125 psi, and it is lead free and safe for potable water systems.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy