Apply to be a TradeMaster!
Main product image of 3/4" F82 Medium Capacity Pressure Relief Valve (125 PSI)
Magnifying glass
Hover image to zoom

3/4" F82 Medium Capacity Pressure Relief Valve (125 PSI)

Brand:
Cash-Acme
SKU:
13570-0125
Rating:
(4)
Q&A:
(0)
3/4" F82 Medium Capacity Pressure Relief Valve (125 PSI)
Magnifying glass
Hover image to zoom
13570-0125 has been discontinued
Discontinued June 24, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
3/4" F82 High Capacity Pressure Relief Valve (125 PSI) - Lead Free
Brand:
Cash-Acme
SKU:23341-0125
(0)
Order by 6PM, receive 23 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
125 psi
Product Highlight: Capacity (BTU)
2289000 BTU Capacity
Product Highlight: Connection Type
Female Threaded Connection

Description

–
The Cash Acme F-82 is a pressure-only ASME relief valve designed for use on hot water space heating boilers, water supply heaters and storage tanks.

The Cash Acme F-82 Safety Relief Valves are designed for use on hot water service only and are not to be used on steam.

The Cash Acme F-82 is available in 3/4", 1", 1-1/4", 1-1/2" and 2" sizes. It has a female inlet and outlet. The Cash Acme F-82 ASME Safety Relief Valve has a standard factory pressure relief settings from 30 to 150 psi. These high capacity pressure-only relief valves feature bronze bodies, silicone seat discs and stainless steel pressure springs.

Specs

–
Size:

3/4"

ASME Rating (BTU/HR):

2289000

Capacity:

2289000

Capacity (BTU):

2289000

Pressure Set Point:

125 psi

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product

Supplyhouse Always have what I need
Ele
Itasca Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy this product again and again.

I use this relief valve on all of my commercial water main installations. Made in USA. excellent quality. Cheaper than Wilkins of Watts.
JerryL
Los Angeles
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Used this valve to replace a bad leaking valve. It worked great and was easy to install. I called all my vendors and they all said they didn't have it on stock. It would take a few weeks to get it. I checked with Supply house and they said it would arrive in 2 days, which it did. Thanks Supply house.
Mighty Maintenance Team
Mc farland, Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement

I am so glad I discovered Supply House! Super fast shipping, Great prices for an exact replacement part. And a Free not cheap gift to boot! Thanks Supply House!! I'll be back.
CMan
Cincinnati OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?