Apply to be a TradeMaster!
Main product image of 1-1/2" FVX-4 Long Shank Commercial T&P Relief Valve, 25 PSI (Female Inlet)
Magnifying glass
Hover image to zoom

1-1/2" FVX-4 Long Shank Commercial T&P Relief Valve, 25 PSI (Female Inlet)

Brand:
Cash-Acme
SKU:
16221-0075
Rating:
(0)
Q&A:
(0)
1-1/2" FVX-4 Long Shank Commercial T&P Relief Valve, 25 PSI (Female Inlet)
Magnifying glass
Hover image to zoom
$785.49 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
25 psi
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Connection Type
Threaded Connection

Description

–
Please note: Thermostat Length in the Specs box is an approximation. The exact measurement is 4-5/8"

The Cash Acme FVX Series combination temperature and pressure relief valves are designed to offer high capacity protection for domestic and commercial water heating devices. The Cash Acme FVX Series is fully automatic, and the valves reseat after either temperature or pressure relief.

The FVX Series Valves have a standard factory pressure relief setting of 150 psi. Most models are also available with a pressure relief setting in the range of 75 psi to 150 psi.

Features:
  • Offers high capacity protection for domestic and commercial hot water heating devices: Handles more volume with just one relief valve.
  • Completely automatic: The valves reseat after either temperature or pressure relief.
  • The larger series valves are well suited for commercial applications: Restaurants, hospitals, and laundries are no problem!
  • Listed by CSA (ANSI Z21.22/CSA 4.4) and the National Board (ASME Boiler Code Section IV)

Specs

–
Pressure Set Point:

25 psi

Size:

1-1/2"

Connection Type:

Threaded

Inlet Type:

FNPT

Outlet Type:

FNPT

Max Temp (F):

210°F

CSA Rating (BTU/HR):

1200000

ASME Rating (BTU/HR):

6050000

Thermostat Length:

4-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy