Apply to be a TradeMaster!
Main product image of 3/4" NCLX-1 Domestic T&P Relief Valve (1" Element)
Magnifying glass
Hover image to zoom

3/4" NCLX-1 Domestic T&P Relief Valve (1" Element)

Brand:
Cash-Acme
SKU:
16487-0150
Rating:
(0)
Q&A:
(0)
3/4" NCLX-1 Domestic T&P Relief Valve (1" Element)
Magnifying glass
Hover image to zoom
$32.85 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Connection Type
Threaded Connection

Description

–
Please note: Thermostat Length in the Specs box is an approximation. The exact measurement is 1-5/16"

The NCLX incorporates an inert thermal element coating that provides effective isolation from mineral deposits (liming). Cast bronze body with male inlet and female outlet, brass and stainless steel internal parts, silicone seat disc and stainless steel spring. Test lever standard. Temperature relief setting is 210°F (99°C).

Application:

Temperature and pressure protection for domestic water heaters and storage tanks.

Features:
  • Completely automatic and reseats after temperature or pressure relief. Ideal for all domestic water heater applications
  • Incorporates an inert thermal element coating - Provides effective isolation from mineral deposits (liming) and galvanic corrosion
  • 1" Element
  • Approvals - The NCLX valves are certified to ANSI Z21.22 / CSA 4.4 and capacity certified to ASME Boiler Code Section IV (1/2" sizes ANSI / CSA listed only).

Specs

–
Size:

3/4"

Connection Type:

Threaded

Inlet Type:

MNPT

Outlet Type:

FNPT

Max Temp (F):

210°F

Pressure Set Point:

150 psi

Thermostat Length:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy